![abbmp330r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131679213.jpg?preset=medium)
ABB MP3-30R Extended Momentary Modular Non-Illuminated Pushbutton, Red
Description
Modular Pushbutton - Momentary - Extended - Red - Non-illuminated - Chrome metal - No contact block.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Modular | Nominal Diameter | 22 mm |
Actuator | Extended Head | Action | Momentary |
Color | Red | Degree of Protection | IP66 |
Head Material | Metal | Temperature Rating | -25 to 70 °C |
Dimensions | 0.029 x 0.029 x 0.038 mm | Standards | CE Certified, RoHS Compliant |
Application | For use with control panels | UPC | 662019238371 |
Packages
1 - UNIT - 1 |