Abbotsford
Final sale
cthdpm22wrsk01

EATON 1-005347 Selector Switch 2 Positions

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:1-005347

Description

CUTLER-HAMMER Illuminated selector switch.

Specifications

Brand Name Eaton Item Name Selector Switch
Type Keyed Size 22 mm
Number of Positions 2 Contact Configuration 1NC

Packages

1 - UNIT - 1