
ABB M2SS2-31G 2-Position Maintaned Illuminated Modular Selector Switch, Green
Description
Modular 2 position selector switch with green illuminated actuator and 22mm mounting, actuator position is maintained at A and C..
Specifications
Brand Name | ABB | Item Name | Illuminated Selector Switch |
Type | Rotary switch | Size | 22 mm |
Number of Positions | 2 | Action | Maintained A, C |
Actuator Type | Knob, Short Handle | Color | Green |
Series/Model | M2SS2 | Operating Cycles | 0.5 Million Mechanical |
Bezel Material | Chrome Metal | Dimensions | 0.048 m W x 0.03 m H x 0.05 m D |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -30 to 85 °C Storage |
Standards | CE Certified, EU Directive 2002/95/EC RoHS Complaint | Application | For use with control panels |
UPC | 662019243474 |
Packages
1 - UNIT - 1 |