
ABB M2SS2-31Y 2-Position Maintained Illuminated Modular Selector Switch, Yellow
Description
Modular Selector Switch - 2-Pos Maintained - Short handle - Yellow - Illuminated - Chrome metal - No contact block.
Specifications
Brand Name | ABB | Item Name | Illuminated Selector Switch |
Size | 22 mm | Number of Positions | 2 |
Action | Maintained A, C | Actuator Type | Knob, Short Handle |
Color | Yellow | Series/Model | M2SS2 |
Operating Cycles | 0.5 Million Mechanical | Bezel Material | Chrome Metal |
Dimensions | 0.048 m W x 0.03 m H x 0.05 m D | Temperature Rating | -25 to 70 °C |
Environmental Conditions | -30 to 85 °C Storage | Standards | CE Certified, EU Directive 2002/95/EC RoHS Complaint |
UPC | 662019243429 |
Packages
1 - UNIT - 1 |