Abbotsford
abbm3ss111g

ABB ELECTRIFICATION CANADA INC M3SS1-11G 3POS KNOB A-B-C ILL

Price $20.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M3SS1-11G

Description

Modular 3 position selector switch with green illuminated actuator and 22mm mounting, actuator position is maintained at A, B and C.

Specifications

Brand Name ABB Item Name Rotary Switch
Type Rotary switch Size 0.048 x 0.03 x 0.05 mm
Color Green Standards CE Marked, RoHS Compliant
Application For use with control panels UPC 662019234328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok