Abbotsford
abbm3ss111g

ABB M3SS1-11G 3-Position Illuminated Selector Switch, Green

Price $20.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:M3SS1-11G

Description

The M3SS1-11G Selector Switch is: 3-position - Momentary - Short handle - Green - Illuminated - Black Plastic - No contact block This Selector Switch is part of ABB's modular plastic range, the most versatile range with a high level of flexibility and market-leading electrical ratings. Engineered for total reliability, longer lifetime, and highest mechanical durability. Self-cleaning contacts ensure reliable operation without the need for maintenance, increasing uptime. A high degree of protection guarantees reliability in extreme environments. The innovative design simplifies the entire process, from selection to easy and quick, tool-free installation. The perfect solution for every application.

Specifications

Brand Name ABB Item Name Rotary Switch
Type Rotary switch Size 0.048 x 0.03 x 0.05 mm
Color Green Standards CE Marked, RoHS Compliant
Application For use with control panels UPC 662019234328

Packages

1 - UNIT - 1