![sie3sb35012pa71](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11882102.jpg?preset=medium)
SIEMENS 3SB3501-2PA71 2 POS OPERATOR
Description
Illuminated 2-position heavy-duty selector switch with 22 mm metal round actuator and holder.
Specifications
Brand Name | Siemens | Item Name | Illuminated Selector Switch |
Type | Heavy-Duty | Size | 22 mm |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Variable Position Knob | Color | Clear |
Degree of Protection | IP67 | Bezel Material | Metal |
UPC | 754554596808 |
Packages
1 - UNIT - 1 |