![sie3su10522bl600aa0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183196970.jpg?preset=medium)
SIEMENS 3SU10522BL600AA0 Non-Illuminated Selector Switch with Bezel 3 Positions White
Description
SIRIUS ACT 2-position selector switch. Short round black handle. Maintained, 2 x 45° (10:30 or 12 or 13:30 hour) manner of function of the actuating element. Plastic actuating element material. Metal, high gloss front ring material. IP66, IP67 and IP69(IP69K) protection class.
Specifications
Brand Name | Siemens | Item Name | Non-Illuminated Selector Switch with Bezel |
Size | 22.3 mm | Number of Positions | 3 |
Action | Maintained | Actuator Type | Short Thumb Grip |
Color | White | Bezel Material | Metal |
UPC | 804766069291 |
Packages
1 - UNIT - 1 |