![sie3su11502bf601ba0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/299763691.jpg?preset=medium)
SIEMENS 3SU11502BF601BA0 SEL SWITCH 2 POS 22mmILLUM WHI WITH HOLDER
Description
Selector switch, can be illum., 22mm, round, metal, shiny, black, white, short selector switch, 2 switch positions o-i, latching, actuating angle 90 deg., 10 30h/13 30h, with holder, 1NO, screw terminal
Specifications
Brand Name | Siemens | Item Name | Illuminated Selector Switch |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Short Handle | Contact Configuration | 1 NO |
Color | White | Terminal Type | Screw |
Standards | RoHS Compliant | UPC | 804766072222 |
Packages
1 - UNIT - 1 |