![cthc22wk3k11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308951398.jpg?preset=medium)
EATON C22-WK3-K11 10A 250V Non-Illuminated Selector Switches, Knob Type
Description
Selector switch (non keyed) rated for 1 million mechanical operations. Momentary selector switches are field convertible from momentary to maintained. With over 20 variations of operation and 8 varieties of key codes, the C22 line offers a very complete line of selector switches.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch with Bezel |
Type | Selector Switch | Size | 22.5 mm |
Voltage Rating | 0 - 230 V | Number of Positions | 3 |
Action | Momentary | Actuator Type | Variable Position Knob |
Contact Configuration | 1 NO, 1 NC | Color | Black/White Actuator, Silver Bezel |
Series/Model | C22 | Degree of Protection | IP65 |
Terminal Type | Screw | Bezel Material | Plastic |
Dimensions | 1.1700 IN X 1.1700 IN X 2.8300 IN | Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 |
Application | For Automation and Logic Control Equipment | UPC | 015081294798 |
Packages
1 - UNIT - 1 |