![cthc22wkk11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308951398.jpg?preset=medium)
EATON C22-WK-K11 Non-Illuminated Selector Switches, Knob Type, 2 Position
Description
Momentary selector switches are field convertible from momentary to maintained.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 2 | Action | Momentary |
Actuator Type | 40° Knob | Contact Configuration | 1 NO, 1 NC |
Color | Black/White Operator, Silver Bezel | Series/Model | C22 |
Dimensions | 1.1700 IN X 1.1700 IN X 2.8300 IN | Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 |
Application | For Automation and Logic Control Equipment | UPC | 015081294606 |
Packages
1 - UNIT - 1 |