![cthc22wrk3k20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308951398.jpg?preset=medium)
EATON C22-WRK3-K20 Selector Switch, Knob Type, 2NO
Description
C22, 22.5 mm Compact Pushbutton Selector Switch, Non-Illuminated, Knob, Silver Bezel, Maintained, 60° V Position, Button: Button: Black/White, 2NO, 3-positionWith over 20 variations of operation and 8 varieties of key codes, the C22 line offers a very complete line of selector switches. Features: ? Selector switch (non-keyed) rated for 1 million mechanical operations ? Momentary selector switches are field convertible from momentary to maintained Protection Type: ? IP65 ? NEMA 4X, 13
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch with Bezel |
Type | Selector Switch | Size | 22.5 mm |
Voltage Rating | 0 - 230 V | Number of Positions | 3 |
Action | Maintained | Actuator Type | Variable Position Knob |
Contact Configuration | 2 NO | Color | Black/White Actuator, Silver Bezel |
Series/Model | C22 | Degree of Protection | IP65 |
Terminal Type | Screw | Bezel Material | Plastic |
Dimensions | 1.1700 IN X 1.1700 IN X 2.8300 IN | Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 |
Application | For Automation and Logic Control Equipment | UPC | 015081294835 |
Packages
1 - UNIT - 1 |