EATON M22S-WRS 22mm 2 Position Key Eaton Cutler-Hammer Selector Switch
Description
Key-Operated selector switches, operators only. 2-Position maintained with silver bezel and key removable left/right.
Specifications
Brand Name | Eaton | Type | Selector Switch |
Size | 22.5 mm | Number of Positions | 2 |
Color | Black | Dimensions | 1.1700 IN X 1.1700 IN X 0.8100 IN |
Standards | CSA Certified,Lloyd's Register Certified,CCC Marked,Bureau Veritas,CE Marked,GoST-R | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 786685280301 |
Packages
1 - UNIT - 1 |