
EATON M22-WKV-K10 2 Position 1NO 22mm Cutler-Hammer Non-Illuminated Switch Selector
Description
M22 selector switch line offers an almost endless variety of options in maintained/momentary, keyremoval and illuminated devices. The coding adapters used for maintained/momentary and key removal positions make the M22 stand out from competitive devices. By simply adding or removing a coding adapter from inside the operator, the end-user can change the function of the button. More than 100,000 mechanical operations. Capable of communicating via ASi protocol with ASi adapter modules.
Specifications
Brand Name | Eaton | Item Name | Illuminated Selector Switch |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Variable Position Knob | Contact Configuration | 1 NO |
Color | Black Operator | Series/Model | M22 |
Degree of Protection | IP66 | Terminal Type | Flat Blade |
Bezel Material | Metal | Dimensions | 1.4600 IN X 1.1800 IN X 2.8300 IN |
Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified | Application | For Automation and Logic Control Equipment |
UPC | 786685281445 |
Packages
1 - UNIT - 1 |