![cthm22wkvk11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303283650.jpg?preset=medium)
C-H M22-WKV/K11 MOELLER
Description
Eaton M22 modular pushbutton, M22 Selector Switch, Completed Device, 22.5 mm, Knob, Two-Position, V, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 1NO-1NC, IP67, IP69K, NEMA 4X, 13
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch |
Type | Round | Size | 22.5 mm |
Voltage Rating | 500 VAC | Amperage Rating | 10 A |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Knob | Contact Configuration | 1 NO, 1 NC |
NEMA Rating | NEMA 4X, 13 | Color | Black Knob |
Operating Cycles | 100000 | Degree of Protection | IP66 |
Terminal Type | Screw | Bezel Material | Plastic |
Dimensions | 37.084 mm 29.972 mm x 98.044 mm | For Use With | M22 RMQ-Titan Modular Push Buttons |
Standards | Lloyd's Registered, CSA, CCC, GoST-R, CE | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 786685281452 |
Packages
1 - UNIT - 1 |