![cthm22wrk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303283726.jpg?preset=medium)
EATON M22-WRK 2 Position Cutler-Hammer Non-Illuminated Operator Selector Knob Type, Black
Description
Non-illuminated knob type operator for use with M22 2 position selector switches.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Variable Position Knob | Color | Silver Operator |
Series/Model | M22 | Operating Cycles | 100000 |
Degree of Protection | IP66 | Bezel Material | Metal |
Dimensions | 1.1700 IN X 1.1700 IN X 1.0600 IN | Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685281667 |
Packages
1 - UNIT - 1 |