![cthm22wrk4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12555213.jpg?preset=medium)
EATON M22-WRK4 22mm Cutler-Hammer Selector Switch 4 Position Maintenance
Description
Operators knob type 4-position maintained for non-illuminated selector switches.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 4 | Action | Maintained |
Actuator Type | Knob | NEMA Rating | NEMA 4X, 13 |
Color | Black Knob | Operating Cycles | 100000 |
Degree of Protection | IP66 | Dimensions | 29.718 mm x 29.718 mm x 26.924 mm |
Mounting Type | Panel | For Use With | M22 RMQ-Titan Modular Push Buttons |
Standards | Lloyd's Registered, CSA, CCC, GoST-R, CE | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 786685281759 |
Packages
1 - UNIT - 1 |