![cthm22wrk4k40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14984877.jpg?preset=medium)
EATON M22-WRK4/K40 4 Position Eaton Cutler-Hammer Non-Illuminated Selector Switch, Silver Beze
Description
Selector switch, 4-Pos Maintained, 4NO, Non-Illuminated, 22 mm mounting, Knob Oper, silver bezel.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch |
Size | 22.5 mm | Voltage Rating | 230 VAC |
Amperage Rating | 3 A | Number of Positions | 4 |
Action | Maintained | Actuator Type | Knob |
Contact Configuration | 4 NO, 4 NC | NEMA Rating | NEMA 4X, 13 |
Color | Silver Bezel | Degree of Protection | IP67, IP69K |
Bezel Material | Chrome Metal | Dimensions | 1 in L x 1 in W x 1 in H |
Standards | VDE Approved | UPC | 621037201552 |
Packages
1 - UNIT - 1 |