
EATON M22-WRS 22mm 2 Position Operator Eaton Cutler-Hammer Selector Switch
Description
Key-Operated selector switches, operators only. 2-Position maintained with silver bezel and key removable left/right.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Left/Right Removable Key | NEMA Rating | NEMA 4X, 13 |
Color | Black Operator, Silver Bezel | Series/Model | M22 |
Operating Cycles | 100000 | Degree of Protection | IP66 |
Dimensions | 1.1700 IN X 1.1700 IN X 0.8100 IN | Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685280547 |
Packages
1 - UNIT - 1 |