
EATON M22-WRS3 22mm 3 Position Eaton Cutler-Hammer Selector Switch
Description
Key-Operated selector switches, operators only. 3-Position maintained with silver bezel and key removable left/right.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 3 | Actuator Type | Key Operated |
NEMA Rating | NEMA 4X, 13 | Series/Model | M22 |
Operating Cycles | 100000 | Degree of Protection | IP66 |
Dimensions | 29.718 mm 29.718 mm x 20.574 mm | Standards | CCC, Lloyd's Register Certified, CSA Certified, Bureau Veritas, CE, GoST-R |
Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other | UPC | 786685279589 |
Packages
1 - UNIT - 1 |