
ABB C2SS1-10B-11 1NO+1NC Selector Switch, Black
Description
Two Position Maintained Non-Illuminated Selector Switch, 1 NO and 1 NC, Black Plastic Bezel, Color Black, Actuator Position is Maintained at B and C
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Switches | Size | 22 mm |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Short Handle | Contact Configuration | 1 NO, 1 NC |
Color | Black | Bezel Material | Plastic |
Application | For use with Control Panels | UPC | 888614209947 |
Packages
1 - UNIT - 1 |