
ABB C2SS2-10B-10 1NO 2-Position Maintained Compact Non-Illuminated Selector Switch, Black
Description
Two Position Maintained Non-Illuminated Selector Switch, 1 NO, Black Plastic Bezel, Color Black, Actuator Position is Maintained at A and C.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | All-in-One Design | Size | 22.5 mm |
Voltage Rating | 220/240, 24/127 VAC, 125, 24 VDC | Amperage Rating | 1 A at 220/240 VAC, 1.5 A at 24/127 VAC, 0.2 A at 125 VDC, 0.3 A at 24 VDC |
Number of Positions | 2 | Action | Maintained A, C |
Actuator Type | Short Handle | Contact Configuration | 1 NO |
Color | Black | Series/Model | C2SS2 |
Operating Cycles | 0.5 Million Mechanical | Degree of Protection | IP20 |
Bezel Material | Plastic | Dimensions | 0.03 m W x 0.03 m H x 0.072 m D |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -30 to 85 °C Storage |
Standards | IEC 60529, IEC 60947-1, EN 60529, RoHS Complaint, CE Certified | Application | For use with control panels |
UPC | 888614210493 |
Packages
1 - UNIT - 1 |