![abbc2ss330b11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104482946.jpg?preset=medium)
ABB C2SS3-30B-11 1NO+1NC 2-Position Momentary Non-Illuminated Compact Selector Switch, Black
Description
Compact Selector Switch - 2-pos Return C to B - Short handle - Black - Non-illuminated - Chrome metal - 1NO+1NC
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Compact, Short Handle | Amperage Rating | 1 A at 220/240 VAC, 1.5 A at 24/127 VAC, 0.02 A at 125 VDC, 0.3 A at 24 VDC |
Number of Positions | 3 | Action | Momentary |
Actuator Type | Short Handle | Contact Configuration | 1 NO, 1 NC |
Color | Black | Series/Model | C2SS |
Degree of Protection | IP69K, IP20 | Bezel Material | Chrome Metal |
Dimensions | 0.072 m L x 0.03 m W x 0.03 m H | Mounting Type | Horizontal |
Temperature Rating | -25 to 70 °C Operation, -30 to 85 °C Storage | Standards | EU Directive 2011/65/EU, UL Listed |
UPC | 888614195974 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |