
ABB C3SS1-30B-20 2NO 3-Position Maintained Compact Non-illuminated Selector Switch, Black
Description
Three Position Maintained Non-Illuminated Selector Switch, 2 NO, Chrome Metal Bezel, Color Black, Actuator Position is Maintained at A, B, and C.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Compact, Knob A-B-C | Size | 22 mm |
Voltage Rating | 24 - 300 V | Amperage Rating | 1 A at 240 VAC, 0.2 A at 125 VDC, 0.3 A at 2 VDC |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Short Handle | Contact Configuration | 2 NO |
NEMA Rating | NEMA 4X, 13 | Color | Black |
Series/Model | C3SS | Operating Cycles | 500000 Mechanical |
Degree of Protection | IP20, IP66, IP67, IP69K | Terminal Type | Finger-Safe Screw |
Bezel Material | Chrome Metal | Dimensions | 0.072 m L x 0.03 m W x 0.03 m H |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -30 to 85 °C Storage Temperature |
For Use With | Control Panels | Standards | CCC, cURus Certified, RoHS Compliant, EU Directive 2015/863 |
Application | For use with control panels | UPC | 888614203464 |
Packages
10 - UNIT - (10) |