ABB C3SS7-30B-11 1NO+1NC Non- Illuminated Compact Selector Switch, Black
Description
Three Position Momentary Non-Illuminated Selector Switch, 1 NO and 1 NC, Chrome Metal Bezel, Color Black, Actuator Position is Momentary with Spring Return from A to B and Maintained at C
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Number of Positions | 3 | Action | Momentary |
Contact Configuration | 1 NO, 1 NC | Color | Black |
Bezel Material | Chrome Metal | Temperature Rating | -25 to 70 °C |
UPC | 888614193680 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |