Abbotsford
abbm2ssk2101

ABB 2-Position M2SSK2-101 Maintained Key Selector Switch, Black

Price $78.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:M2SSK2-101

Description

The M2SSK2-101 Selector Switch is: 2-position - Maintained - Key - Black/Key - Non-illuminated - Black Plastic - No contact block This Selector Switch is part of ABB's modular plastic range, the most versatile range with a high level of flexibility and market-leading electrical ratings. Engineered for total reliability, longer lifetime, and highest mechanical durability. Self-cleaning contacts ensure reliable operation without the need for maintenance, increasing uptime. A high degree of protection guarantees reliability in extreme environments. The innovative design simplifies the entire process, from selection to easy and quick, tool-free installation. The perfect solution for every application.

Specifications

Brand Name ABB Item Name Modular Selector Switch
Type Non-illuminated Key Operated 2-Position Switch Function Maintained
Key Removal Positions Position B Only Dimensions 22 mm
For Use With Control Panels Application For use with control panels
UPC 662019238067

Packages

1 - UNIT - 1