ABB ELECTRIFICATION CANADA INC M2SSK2-101 2 FIX POS KEY REM BCODE 71
Description
Modular, key operated, 2 position, maintained, non-illuminated selector switch.
Specifications
Brand Name | ABB | Item Name | Modular Selector Switch |
Type | Non-illuminated Key Operated 2-Position | Switch Function | Maintained |
Key Removal Positions | Position B Only | Dimensions | 22 mm |
For Use With | Control Panels | Application | For use with control panels |
UPC | 662019238067 |
Packages
1 - UNIT - 1 |