
ABB M2SS2-30B 2-Position Maintained Modular Selector Non-Illuminated Switch with Short Handle, Black
Description
Modular Selector Switch - 2-Pos Maintained - Short handle - Black - Non-illuminated - Chrome metal - No contact block
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Rotary switch | Size | 22 mm |
Number of Positions | 2 | Action | Maintained A, C |
Actuator Type | Knob, Short Handle | Color | Black |
Series/Model | M2SS2 | Operating Cycles | 0.5 Million Mechanical |
Bezel Material | Chrome Metal | Dimensions | 0.048 m W x 0.03 m H x 0.05 m D |
Mounting Type | Horizontal | Temperature Rating | -25 to 70 °C |
Environmental Conditions | -30 to 85 °C Storage | Standards | CE Certified, EU Directive 2002/95/EC RoHS Complaint |
Application | For use with control panels | UPC | 662019243528 |
Packages
1 - UNIT - 1 |