ABB 104PSK21A91L01 General Electric 104PSK21A91L01 Switch selector
Description
Non-illuminated Selector Switch with 2-position, key operated type, maintained operation and cam, chrome knob, 1NO - 1NC contacts. Interchangeable design knob. Visible contacts for easy, accurate inspections. Special applications like gold flashed, reed switch.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Left Key Operated | Contact Configuration | 1 NO, 1 NC |
Cam | 21 | Color | Chrome |
Packages
1 - UNIT - 1 |