ABB 104PSM34A91 3 Position Lever 1no/1nc General Electric Selector Switch
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Size | 22 mm | Number of Positions | 3 |
Actuator Type | Lever | Contact Configuration | 1 NO, 1 NC |
Packages
1 - UNIT - 1 |