![gecp9csml0n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999451.jpg?preset=medium)
ABB P9CSML0N 3 Position GE Distribution Knob Selector L-Cam Switch, Black
Description
Non-illuminated 3-position knob operated selector switch for pilot and signalling device. Round polished chrome operator style. Maintained release type. L cam.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight, Round | Size | 22.5 mm |
Voltage Rating | 600 VAC/300 VDC | Amperage Rating | 2.5 - 10 A |
Number of Positions | 3 | Action | Maintained |
Cam | L | Color | Black |
Bezel Material | Polished Chrome |
Packages
1 - UNIT - 1 |