![gecp9csmz1n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/199026673.jpg?preset=medium)
ABB 3 Position General Electric Spring Return Left Selector Switch, Black
Description
Knob selector switch operator, 3 position, black, spring return from left .
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | 3-Position | Nominal Diameter | 22 mm |
Action | Spring Return to Center From Left | Actuator Type | Knob |
Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 | Color | Black |
Amperage Rating | 10 A | Degree of Protection | IP66 |
Standards | UL Listed, CSA Certified | UPC | 017018902400 |
Packages
1 - UNIT - 1 |