ABB P9CSMZ5N SEL SW 3 POS SPRRET CENTER
Description
Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Knob operated. 3-position. Round polished chrome operator style. Spring return right to centre release type. Z cam.
Specifications
Brand Name | GE | Item Name | Selector Switch |
Type | Heavy-Duty, Non-Illuminated, Watertight/Oiltight | Size | 22.5 mm |
Voltage Rating | 600 VAC, 300 VDC | Amperage Rating | 10 A, 2.5 A |
Number of Positions | 3 | Actuator Type | Spring-Return |
Cam | Z Cam | Color | Black |
Series/Model | P9 Series | Degree of Protection | IP66 |
Head Material | Polished Chrome | Standards | CSA Certified, UL Listed |
Application | Industrial Applications | UPC | 017018902806 |
Packages
1 - UNIT - 1 |