![gecp9cscd0a95](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358161.jpg?preset=medium)
ABB INDUSTRIAL SOLUTIONS P9CSCD0A95 3 Position Key 95 Rem Left General Electric Selector Switch
Description
Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Key operated. 2-position. Polished chrome style. Maintained release type. D cam. Left key removal. 95 key code.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight, Round | Size | 22.5 mm |
Voltage Rating | 600 VAC/300 VDC | Amperage Rating | 2.5 - 10 A |
Number of Positions | 2 | Action | Maintained, Left Key Removal |
Actuator Type | 95 Key | Cam | D |
Bezel Material | Polished Chrome | UPC | 017018904008 |
Packages
1 - UNIT - 1 |