![gecp9cscd0a33](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999441.jpg?preset=medium)
ABB 2 Position General Electric Selector Switch Rem Left, Yellow
Description
Selector Switch with polished chrome, 2 position, maintained release type, left to right 90° cam, left key removal and yellow 73033 key code.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Number of Positions | 2 | Action | Maintained, Left Key Removal |
Actuator Type | 73033 Key | Cam | D |
Color | Yellow | Bezel Material | Polished Chrome |
Packages
1 - UNIT - 1 |