![gecp9cscd0k34](/images/no-image-en.png)
ABB INDUSTRIAL SOLUTIONS P9CSCD0K34 2 Position General Electric Selector Switch Rem Left, Black
Description
P9 Series Non-illuminated 2-position key operated selector switch made of polished chrome. Left and right key removal. Maintained release type. It has 73034 (Black) key code. Suitable for use in NEMA type 1, 3, 3R, 4, 4X, 12 and 13 applications. Can be used in numerous types of industrial applications. Complies with UL 508 Section 39A requirements. Oil tight and watertight. Manufactured in an ISO 9000 facility.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Number of Positions | 2 | Action | Maintained, Left/Right Key Removal |
Actuator Type | 73034 Key | Cam | D |
NEMA Rating | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Color | Black |
Series/Model | P9 | Bezel Material | Polished Chrome |
Standards | UL 508 Section 39A Listed, ISO 9000 Certified |
Packages
1 - UNIT - 1 |