ABB P9CSCZ0C95 SEL SW 3 POS CENTER
Description
Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Key operated. 3-position. Polished chrome style. Maintained release type. Z cam. Centre key removal. 95 key code.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Size | 22 mm | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 10 A | Number of Positions | 3 |
Action | Maintained, Key Removal from Center | Actuator Type | Key |
NEMA Rating | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 | Series/Model | P9 |
Degree of Protection | IP66 | Dimensions | 1.7 in W x 1.2 in H x 3.4 in D |
Standards | CSA Certified, UL Listed | UPC | 017018904343 |
Packages
1 - UNIT - 1 |