ABB P9CSVD0N SEL SW 2 POS MAINT
Description
Selector switch 2 position fixed long handle.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Size | 22.5 mm | Number of Positions | 2 |
Action | Maintained, 90° Left/Right | Cam | D |
NEMA Rating | NEMA 4, 4X, 13 | Color | Black |
Series/Model | P9 | Bezel Material | Chrome Metal |
UPC | 017018903704 |
Packages
1 - UNIT - 1 |