ABB P9CSVI0N SEL SW 2 POS BLKLEV
Description
Non-illuminated 2-position lever operated selector switch for pilot and signalling device. Round polished chrome operator style. Maintained release type. U cam. Black lever.
Specifications
Brand Name | GE | Item Name | Selector Switch |
Type | Heavy-Duty, Non-Illuminated, Watertight/Oiltight | Size | 22 mm |
Voltage Rating | 600 VAC, 300 VDC | Amperage Rating | 10 A |
Number of Positions | 2 | Action | Maintained |
Cam | U Cam | Series/Model | P9 Series |
Degree of Protection | IP66 | Head Material | Polished Chrome |
Standards | CSA Certified, UL Listed | Application | Industrial Applications |
UPC | 017018903711 |
Packages
1 - UNIT - 1 |