ABB P9CSVX0N SEL SW 4 POS BLKLEV
Description
Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Lever operated. 4-position. Round polished chrome operator style. Maintained release type. X cam. Available in black.
Specifications
Brand Name | GE | Item Name | Selector Switch |
Type | Heavy-Duty, Non-Illuminated, Watertight/Oiltight | Size | 22.5 mm |
Voltage Rating | 600 VAC, 300 VDC | Amperage Rating | 10 A, 2.5 A |
Number of Positions | 4 | Action | Maintained |
Cam | X Cam | Color | Black |
Series/Model | P9 Series | Degree of Protection | IP66 |
Head Material | Polished Chrome | Standards | CSA Certified, UL Listed |
Application | Industrial Applications | UPC | 017018903926 |
Packages
1 - UNIT - 1 |