![gecp9csvz3n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358255.jpg?preset=medium)
ABB INDUSTRIAL SOLUTIONS P9CSVZ3N 3 Position Spring Return Left Center Right General Electric Selector Switch, Black
Description
Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Lever operated. 3-position. Round polished chrome operator style. Spring return left and right to centre release type. Z cam.
Specifications
Brand Name | GE | Item Name | Selector Switch |
Type | Heavy-Duty, Non-Illuminated, Watertight/Oiltight | Size | 22.5 mm |
Voltage Rating | 600 VAC, 300 VDC | Amperage Rating | 10 A, 2.5 A |
Number of Positions | 3 | Actuator Type | Spring-Return |
Cam | Z Cam | Series/Model | P9 Series |
Degree of Protection | IP66 | Head Material | Polished Chrome |
Standards | CSA Certified, UL Listed | Application | Industrial Applications |
UPC | 017018903919 |
Packages
1 - UNIT - 1 |