ABB P9CSVZ0N 3-Position P9 Series C-2000 Chrome Selector Switch
Description
PRODUCT FEATURES:- 3-Position- Fixed Long Handle- Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications- Can be used in numerous types of industrial applications- Complies with UL 508 Section 39A requirements- Manufactured in an ISO 9000 facility- Oiltight and watertight- CSA certified- UL listed
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight, Round | Size | 22.5 mm |
Voltage Rating | 600 VAC/300 VDC | Amperage Rating | 2.5 - 10 A |
Number of Positions | 3 | Action | Maintained, 45° Left-Center-Right |
Cam | Z | NEMA Rating | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Color | Black | Series/Model | P9 |
Degree of Protection | IP66 | Bezel Material | Polished Chrome |
Standards | IEC 947-5-1, CSA Certified, CE Certified, UL Listed | UPC | 017018903797 |
Packages
1 - UNIT - 1 |