
ABB 3 Position General Electric Selector switch Rem Left and Right, Black
Description
Non-illuminated 3-position knob operated selector switch for pilot and signalling device. Round polished chrome operator style. Spring return L-C-R release type. U cam.
Specifications
Brand Name | GE | Item Name | Selector Switch |
Size | 22 mm | Number of Positions | 3 |
Actuator Type | Spring-Return | Cam | U Cam |
Color | Black | Series/Model | P9 Series |
Degree of Protection | IP66 | Head Material | Polished Chrome |
Application | Industrial Applications | UPC | 017018843109 |
Packages
1 - UNIT - 1 |