![gecp9msmz0n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285811414.jpg?preset=medium)
ABB P9MSMZ0N 3-Position Non-Illuminated Selector Switch - Short Handle, Black
Description
Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Knob operated. 3-position. Round satin chrome operator style. Maintained release type. Z cam.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Watertight/Oiltight | Size | 22.5 mm |
Voltage Rating | 600 VAC/300 VDC | Amperage Rating | 10 A at 600 VAC, 2.5 A at 300 VDC |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Short Handle | Cam | Z |
Color | Black | Degree of Protection | IP66 |
Lens Type | Round | Bezel Material | Satin Chrome Metal |
UPC | 017018842003 |
Packages
1 - UNIT - 1 |