ABB P9XSMD0N SEL SW 3 POS BLK
Description
Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Knob operated. 2-position. Round engineered plastic operator style. Maintained release type. D cam.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight | Size | 22.5 mm |
Voltage Rating | 600 VAC/300 VDC | Amperage Rating | 2.5 - 10 A |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Round Knob | Cam | D |
Color | Black | Lens Type | Rectangular |
Bezel Material | Plastic | Includes | Bezel |
UPC | 017018851104 |
Packages
1 - UNIT - 1 |