
ABB P9XSMZ0N SEL SW 3 POS KNOB
Description
Non-illuminated heavy-duty watertight/oil-tight selector switch. It is knob operated with 3-position. It has round engineered plastic operator style.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Selector Switch |
Type | Heavy-Duty, Oiltight/Watertight, Round | Size | 22.5 mm |
Number of Positions | 3 | Actuator Type | Variable Position Knob |
Color | Black | Terminal Type | Screw |
Bezel Material | Plastic | Includes | Bezel |
UPC | 017018852002 |
Packages
1 - UNIT - 1 |