![gecp9xscd0k95](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287495672.jpg?preset=medium)
ABB P9XSCD0K95 2-Position Selector Switch
Description
Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Key operated. 2-position. Round engineered plastic style. Maintained release type. D cam. Left and right key removal. 95 key code.
Specifications
Brand Name | GE | Item Name | Selector Switch |
Type | Heavy-Duty, Non-Illuminated, Watertight/Oiltight | Size | 22.5 mm |
Voltage Rating | 600 VAC, 300 VDC | Amperage Rating | 10 A, 2.5 A |
Number of Positions | 2 | Action | Maintained |
Cam | D Cam | Series/Model | P9 Series |
Degree of Protection | IP66 | Head Material | Plastic |
Standards | CSA Certified, UL Listed | Application | Industrial Applications |
UPC | 017018854020 |
Packages
1 - UNIT - 1 |