![idchw1s2tf10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229823.jpg?preset=medium)
IDEC HW1S-2TF10 IDEC HW Series Selector Switch, 2-Pos Maint, 1NO, Non-Ill, 22mm Mounting, Knob Oper, 1NO Contact
Description
Selector switch for use with HW series pushbutton. Plastic bezel. Maintained operator.
Specifications
Brand Name | IDEC | Item Name | Non-Illuminated Selector Switch |
Size | 22.5 mm | Voltage Rating | 600 V |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Variable Position Knob | Contact Configuration | 1 NO |
Color | Black | Degree of Protection | IP65 |
Terminal Type | Screw | Bezel Material | Plastic |
UPC | 993307266012 |
Packages
1 - UNIT - 1 |