SIEMENS 3SB35002SA11 Non-Illuminated Selector Switch 3 Positions Black Operator, Silver Bezel
Description
Sel Switch,mtnd,blk,3pos,rnd-mtl
Specifications
Brand Name | Siemens | Item Name | Non-Illuminated Selector Switch |
Size | 22 mm | Number of Positions | 3 |
Action | Maintained | Actuator Type | Latching |
NEMA Rating | Type 1, 3, 4, 4X, 12 | Color | Black Operator, Silver Bezel |
Operating Cycles | 300000 Mechanical Life | Degree of Protection | IP67 |
Bezel Material | Metal | Mounting Type | Front |
Temperature Rating | -25 to 70 °C Ambient | Standards | UL Listed, CSA Certified |
UPC | 754554596167 |
Packages
1 - UNIT - 1 |