SIEMENS 3SB3608-2SA11 SW SEL COMPL BLK1NO 1NC
Description
BLK MTL SEL SW
Specifications
Brand Name | Siemens | Item Name | Non-Illuminated Selector Switch |
Size | 22 mm | Voltage Rating | 5 - 400 V |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Variable Position Knob | Contact Configuration | 1 NO, 1 NC |
Color | Black | Degree of Protection | IP67 |
Terminal Type | Screw | Bezel Material | Chrome Metal |
UPC | 754554597737 |
Packages
1 - UNIT - 1 |